Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf Centrifuge 5811 R

Catalog No. 14278241 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
4 x 250 mL (w/ inc. rotor)
4 x 500 mL (w/ inc. rotor)
4 x 750 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-278-241 4 x 500 mL (w/ inc. rotor)
14-278-238 4 x 250 mL (w/ inc. rotor)
14-278-237 4 x 750 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-278-241 Supplier Eppendorf Supplier No. 5831000136
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Versatile, refrigerated centrifuge for labs with tubes, bottles, and plates

  • Multipurpose refrigerated 3 L benchtop centrifuge for tubes, bottles, and plates in one system
  • Versatile rotor portfolio with 15 rotors and many adapters to cover a wide range of vessel types and volumes
  • Compatibility with existing Centrifuge 5810 R rotors to reuse rotor assets and ease the upgrade
  • High performance with speeds up to 20,913 x g (14,000 rpm) for fast, reliable separations
  • Refrigerated operation from -9 °C to +40 °C to protect temperature‐sensitive samples
  • Sustainable R290 (propane) cooling with low global warming potential to support lab sustainability goals
  • Intuitive control panel with program key and up to 35 user programs for quick, repeatable setup
  • Low access height and Soft‐touch Lid for comfortable loading, unloading, and closing
  • Eppendorf QuickLock™ rotor lids and caps for fast and safe rotor handling
  • Quiet operation to support a focused and pleasant working environment
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 500 mL (w/ inc. rotor)
Max. RCF 3,220 x g (w/ incl. rotor)
Max. Speed 4,000 rpm (w/ incl. rotor)
Refrigerated Yes
Material Aluminum/Stainless Steel
Noise Level <56 dBA
Program Storage Up to 35 programs
Rotor A-4-81
Rotor Included Yes
Timer Yes
Dimensions (L x W x H) Exterior 646 x 700 x 353 mm
Length (Metric) Exterior 646 mm
Height (Metric) Exterior 353 mm
Height (Metric) Exterior Lid Open 793 mm
Net Weight 115 kg
Voltage 120 V
Wattage 1300 W
Amperage 15 A
Frequency 50/60 Hz
Product Type Multipurpose Centrifuge
Temperature Range (Metric) -9°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.