Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5910 R Cell Culture Bundle with Rotor S-4xUniversal PROMO

Catalog No. 05413948PM Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
4 x 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-413-948PM 4 x 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-413-948PM Supplier Eppendorf™ Supplier No. 2231000657

missing translation for 'validMainframeMsg'

Versatile centrifuge featuring a powerful, state-of-the-art refrigeration system to keep your samples safe, a modern operating system for ease of use, and very low noise levels for a quiet work environment.

  • Package includes Universal adapters for 5 mL/15 mL Plate and 50 mL/Plate as well as 4 aerosol-tight QuickLock caps
  • Temperature range from -11 to 40°C
  • FastTemp function for quick pre-cooling
  • FastTemp pro™ function for automatic precooling based on pre-programmable time and date
  • Continuous cooling maintains a constant temperature after the run has been completed so your samples stay cool
  • ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and extend compressor life
  • Dynamic compressor control (DCC) technology for precise cooling performance
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 1000 mL
Refrigerated Yes
For Use With (Equipment) Rotors, buckets, and adapters
Includes Rotor S-4xUniversal, 4 aerosol-tight caps, buckets, adapters, power cord, manual
Material Aluminum
Rotor Swinging Bucket
Rotor Included Yes
Electrical Requirements 120 V
Frequency 50/60 Hz
Product Type Multipurpose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.