Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5910 R (refrgierated) Cell culture bundle (S-4xUniversal) PROMO

Catalog No. 14285569PM Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
4 x 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-285-569PM 4 x 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-285-569PM Supplier Eppendorf™ Supplier No. 2231000581

Centrifuge 5910 R (refrigerated) Cell culture bundle, includes Rotor S-4xUniversal with 4 buckets, plus 4 x adapters for spinning 5/15mL conicaltubes, 50 mL conical tubes, and MTP. Redeem 4 x cases of 15 mL or 50 mL conical tubes for FREE.

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Description Centrifuge 5910 R (refrigerated), Cell culture bundle, with Rotor S-4xUniversal
Capacity 4 x 1000 mL
Max. RCF 22,132 x g
Max. Speed 14,000 rpm
Refrigerated Yes
Includes Rotor S-4xUniversal with buckets
Profile (Acceleration/Braking) 10
Electrical Requirements 120 V
Voltage 120 V
Amperage 15 A
Frequency 60 Hz
Product Type Benchtop Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.