Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5910 R Wide-Neck Bottle

Catalog No. 05414348 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity (Metric):
400 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-414-348 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-414-348 Supplier Eppendorf™ Supplier No. 5910707002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Round, wide-neck, flat bottom bottle for Centrifuge 5910 R with Rotor S - 4 x 400

  • Capacity: 400 mL
  • Shape: round, wide-neck, flat bottom
  • Size (diameter x height): 81 x 117 mm
  • Lifetime: minimum 2 years or 250 cycles for 30 min at 4 °C – 25 °C
  • Autoclavable: minimum 50 cycles at 125 °C
  • Material: polypropylene (PP)
  • Maximum RCF: 5,263 x g (Centrifuge 5910 R with Rotor S - 4 x 400)
  • Set of 2 pieces
  • Adapter required (Catalog No. 5910 706.006)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 400 mL
Dimensions (L x W x H) 118 x 133 mm
Material Polypropylene
Packaging Set of 2 pieces
Mouth Wide
For Use With (Equipment) Centrifuge 5910 R with Rotor S - 4 x 400
Diameter (Metric) 81 mm
Autoclavable Autoclavable
Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.