Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5910 Ri - Refrigerated Centrifuge PROMO

Catalog No. 05414461W25 Shop All Eppendorf North America Products
Change view
Click to view available options
Max. Speed:
4,500 rpm (w/ incl. rotor)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Speed
05-414-461W25 4,500 rpm (w/ incl. rotor)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-414-461W25 Supplier Eppendorf™ Supplier No. 2231001145

missing translation for 'validMainframeMsg'

Stands out with an intuitive touch screen interface and a range of innovative solutions for usability, documentation and user management. Its wide variety of fixed-angle and swing-bucket rotors accommodate a comprehensive spectrum of applications in a compact footprint.

  • Large 7-inch VisioNize™ touch interface for super-fast parameter settings via unique favorites function
  • User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for fast and ergonomic lid locking
  • Quiet operation to improve your work environment
  • Centrifuge lid with soft-touch lid closure
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL with max capacity of 4,347 x g (with included rotor) and max speed of 4,500 rpm (with included rotor)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Controller Type VisioNize™ Touch Interface
Max. Speed 4,500 rpm (w/ incl. rotor)
Product Line Eppendorf 5910 Ri
Refrigerated Yes
Includes Universal Adapter #1 (for 5/15 mL Conical Tubes or MTP/DWP) and Universal Adapter #2 (for 50 mL Conical Tubes or Microplates)
Noise Level <53 dB(A)
Profile (Acceleration/Braking) 10
Program Storage 99 Programs
Rotor S-4xUniversal
Rotor Included Yes
Timer 10 sec. to 99 hr. 59 min.
Dimensions (L x W x H) Exterior 72 x 68 x 37 cm (28.3 x 25.9 x 14.5 in.)
Height (English) Exterior Lid Open 33.5 in.
Height (Metric) Exterior Lid Open 85 cm
Net Weight 109 kg
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Wattage 1650 W
Amperage 12 A
Frequency 50/60 Hz
Product Type 5910 Ri with Swing Bucket Rotor
Temperature Range (Metric) -11°C to +40°C
Display Type VisioNize™ Touch Interface
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.