Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Cell Culture Centrifuge Package (5910 Ri Refrigerated Centrifuge, 5420 Microcentrifuge) PROMO

Catalog No. 05414459PM2 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity: 68 x 15 mL, 36 x 50 mL, 4 x 1000 mL, 4 x 5 MTP
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
05-414-459PM2 Capacity: 68 x 15 mL, 36 x 50 mL, 4 x 1000 mL, 4 x 5 MTP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-414-459PM2 Supplier Eppendorf™ Supplier No. 2231001068

missing translation for 'validMainframeMsg'

Save up to 40% when you buy a specialty Eppendorf™ Cell Culture, Biotech, or Green Centrifuge Package.

Promo: Save up to 40% when you buy a specialty Eppendorf™ Cell Culture, Biotech, or Green Centrifuge Package.

NOTE: Discounts taken off list price. Prices shown reflect promotional prices.

Cell Culture Centrifuge Package Includes:

  • Eppendorf Model 5910 Ri Refrigerated Centrifuge (Cat. No. 05-414-459)
    • S-4xUniversal Rotor (Cat. No. 13-864-428)
    • Adapter: 16 x 5 mL, 16 x 15 mL, Microplate (Cat. Nos. 13-864-448)
    • Adapter: 7 x 150 mL, 1 x 250 mL, 1 x 175 to 225 mL, Microplate (Cat. No. 13-864-450)
    • Aerosol-Tight Caps for S-4x Universal Rotor Buckets (Cat. No. 13-864-444)
  • Eppendorf Model 5420 Microcentrifuge with Aerosol-tight Rotor FA-24x2 (Cat. No. 05-413-934)

5910 Ri Refrigerated Centrifuge (Cat. No. 05-414-459) Features

  • Large 7-inch VisioNize™ touch interface for super-fast parameter settings via unique favorites function
  • User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
  • Quiet operation to improve your work environment
  • Centrifuge lid with soft-touch lid closure
  • Automatic rotor recognition and imbalance detection for maximum operational safety

5420 Microcentrifuge with Aerosol-tight Rotor FA-24x2 (Cat. No. 05-413-934) Features

  • Soft-touch one-finger lid closure for ergonomic lid locking
  • Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
  • One push short-spin key for quick centrifugation - no need to hold key all the while
  • Particularly small footprint to save precious space on the lab bench
TRUSTED_SUSTAINABILITY

Specifications

Controller Type VisioNize™ Touch Interface
Description 120 V - Without Rotor
Capacity 68 x 15 mL, 36 x 50 mL, 4 x 1000 mL, 4 x 5 MTP
Max. RCF 22,132 x g
Max. Speed 14,000 rpm
Product Line Eppendorf 5910 Ri
Refrigerated Yes
Includes 5910 Ri Refrigerated Centrifuge, 5420 Microcentrifuge with Rotor FA-24x2, S-4xUniversal Rotor, Adapter for 16 x 5 mL, 16 x 15 mL, Microplate, Adapter for 7 x 150 mL, 1 x 250 mL, 1 x 175 to 225 mL, Microplate, Aerosol-tight caps
Noise Level <53 dBA
Profile (Acceleration/Braking) 10
Program Storage 99 Programs
Rotor S-4x750
Rotor Included No
Timer 10 sec. to 99 hr. 59 min.
Dimensions (L x W x H) Exterior 72 x 68 x 37 cm (28.3 x 25.9 x 14.5 in.)
Height (English) Exterior Lid Open 33.5 in.
Height (Metric) Exterior Lid Open 85 cm
Net Weight 109 kg
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Wattage 1650 W
Amperage 12 A
Frequency 50/60 Hz
Product Type 5910 Ri without Rotor
Temperature Range (Metric) -11°C to +40°C
Display Type VisioNize™ Touch Interface
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.