Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5920 R - Refrigerated Large Centrifuge
GSA_VA

Catalog No. 13864310 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
4 x 1,000 mL/4 x 7 MTP (w/ inc. rotor)
4 x 1000 mL
4 x 750 mL (w/ inc. rotor)
6 x 250 mL (w/ inc. rotor)
8 x 250 mL (w/ inc. rotor)
88 x 15 mL/40 x 50 mL (w/ inc. rotor)
Includes:
4 x Plate/Tube Buckets, 4 x Plate Carriers
Adapters for 5/15/50 mL Conical Tubes
High-capacity Buckets, 15 and 50 mL Conical Tube Adapters
High-capacity/Round Buckets, Plate Carrier, Adapters for 15/50 mL Conical Tubes, 250 mL Bottles, 1 L Wide-neck Bottles
Plate Carrier, Adapters for 5/15/50 mL Conical Tubes
Rotor
Round Buckets, 15 and 50 mL Conical Tube Adapters
Without Rotor
Voltage:
120 V
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Voltage
13-864-310 8 x 250 mL (w/ inc. rotor) High-capacity/Round Buckets, Plate Carrier, Adapters for 15/50 mL Conical Tubes, 250 mL Bottles, 1 L Wide-neck Bottles 120 V
13-864-306 4 x 1000 mL Without Rotor 120 V
13-864-307 8 x 250 mL (w/ inc. rotor) High-capacity Buckets, 15 and 50 mL Conical Tube Adapters 120 V
13-864-309 4 x 750 mL (w/ inc. rotor) Adapters for 5/15/50 mL Conical Tubes 120 V
05-413-980 4 x 750 mL (w/ inc. rotor) Plate Carrier, Adapters for 5/15/50 mL Conical Tubes 120 V
05-414-046 4 x 1,000 mL/4 x 7 MTP (w/ inc. rotor) 4 x Plate/Tube Buckets, 4 x Plate Carriers 120 V
05-414-248 6 x 250 mL (w/ inc. rotor) Rotor 120 V
05-414-363 88 x 15 mL/40 x 50 mL (w/ inc. rotor) Round Buckets, 15 and 50 mL Conical Tube Adapters 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-864-310 Supplier Eppendorf™ Supplier No. 2231010155

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.

  • Centrifuge lid with soft-touch lid closure.
  • Quiet operation to improve your work environment.
  • Compact footprint saves valuable bench space.
  • Automatic rotor recognition and imbalance detection for maximum operational safety.
  • Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking.
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL.
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates.
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL.
  • FastTemp function for quick pre-cooling.
  • FastTemp pro™ function allows for automatic precooling based on pre-programmable time and date.
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
  • ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and to extend compressor life.
  • Dynamic compressor control (DCC) technology for precise cooling performance.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Controller Type Keypad
Capacity 8 x 250 mL (w/ inc. rotor)
Max. RCF 3,153 x g (w/ incl. rotor)
Max. Speed 3,700 rpm (w/ incl. rotor)
Product Line Eppendorf 5920 R
Refrigerated Yes
Drive System Direct
Includes High-capacity/Round Buckets, Plate Carrier, Adapters for 15/50 mL Conical Tubes, 250 mL Bottles, 1 L Wide-neck Bottles
Model 5920 R Cell Harvesting Package
Noise Level <56 dB(A)
Profile (Acceleration/Braking) 10/10
Program Storage 99 (5 Program Keys)
Rotor S-4x1000
Rotor Included Yes
Run Time 10 sec. to 99 hr. 59 min., Continuous Run Function, Short-spin
Safety Features Lid Lock, Steel armored safety chamber, View port for speed validation, Lid emergency release, Automatic rotor recognition, Certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, Automatic imbalance recognition
Standards EN ISO 12100, EN 50581, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1, CAN/CSA-C22.2 No. 61010-2-020 (refer to manual for more details)
Ventilated Yes
Warranty 2 Years
Dimensions (L x W x H) Exterior 74 x 71 x 40 cm (29.2 x 27.8 x 15.9 in.)
Width (English) Exterior 29.2 in.
Width (Metric) Exterior 74 cm
Height (English) Exterior 15.9 in.
Height (Metric) Exterior 40.3 cm
Depth (English) 27.8 in.
Depth (Metric) 71 cm
Net Weight 306 lb
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Wattage 1440 W
Amperage 12 A
Frequency 50/60 Hz
Product Type Multipurpose Centrifuge
Temperature Range (Metric) 12°F to 104°F
Display Type Large, Brightly Lit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.