Learn More
Eppendorf™ Centrifuge 5920 R Cell Culture Bundle with Rotor S-4xUniversal-Large PROMO
Shop All Eppendorf North America ProductsDescription
- Package includes Universal adapters for 5 mL/15 mL and 50 mL conical tubes as well as 4 aerosol-tight QuickLock caps
- Temperature range from -11 to 40°C
- FastTemp function for quick pre-cooling
- FastTemp pro™ function for automatic precooling based on pre-programmable time and date
- Continuous cooling maintains a constant temperature after the run has been completed so your samples stay cool
- ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and extend compressor life
- Dynamic compressor control (DCC) technology for precise cooling performance
Specifications
Specifications
| Capacity | 4 x 1000 mL |
| Refrigerated | Yes |
| For Use With (Equipment) | Rotors, buckets, and adapters |
| Includes | Rotor S-4xUniversal-large, 4 aerosol-tight caps, buckets, adapters, power cord, manual |
| Material | Aluminum |
| Rotor | Swinging Bucket |
| Rotor Included | Yes |
| Electrical Requirements | 120 V |
| Frequency | 50/60 Hz |
| Product Type | Multipurpose |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.