Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5920 R - Refrigerated Large Centrifuge PROMO

Catalog No. 13864306PM1 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
4 x 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
13-864-306PM1 4 x 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-864-306PM1 Supplier Eppendorf™ Supplier No. 2231001139

missing translation for 'validMainframeMsg'

Refrigerated centrifuge offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.

  • Centrifuge lid with soft-touch lid closure.
  • Quiet operation to improve your work environment.
  • Compact footprint saves valuable bench space.
  • Automatic rotor recognition and imbalance detection for maximum operational safety.
  • Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking.
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL.
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates.
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL.
  • FastTemp function for quick pre-cooling.
  • FastTemp pro™ function allows for automatic precooling based on pre-programmable time and date.
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
  • ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and to extend compressor life.
  • Dynamic compressor control (DCC) technology for precise cooling performance.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for Certain Catalog Numbers
Controller Type Keypad
Capacity 4 x 1000 mL
Max. RCF 21,194 x g
Max. Speed 13,700 rpm
Product Line Eppendorf 5920 R
Refrigerated Yes
Includes Without Rotor
Model Centrifuge 5920 R, Keypad
Noise Level <55 dB(A)
Rotor Rotor S-4x1000
Rotor Included No
Safety Features Lid Lock, Steel Armoured Safety Chamber, View Port for Speed Validation, Lid Emergency Release, Automatic Rotor Recognition, Certified Aerosol-tight Rotor Lids and Aerosol-Tight Caps, Rotor Lifecycle Counter, Automatic Imbalance Recognition
Standards EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, CFR 47 FCC part 15 class A, EN 378-1, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1, IEC 61010-2-020 (Refer to Manual for More Details)
Timer 10 sec. to 99 hr. 59 min., Continuous Run Function, Short-spin
Dimensions (L x W x H) Exterior 74 x 71 x 40 cm (29.2 x 27.8 x 15.9 in.)
Width (English) Exterior 29.2 in.
Width (Metric) Exterior 74 cm
Height (English) Exterior 15.9 in.
Height (Metric) Exterior 40 cm
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Wattage 1440 W
Frequency 50/60 Hz
Product Type Benchtop Centrifuge
Display Type Large, Brightly Lit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.