Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Steel Sleeves for Centrifuge Adapter

Catalog No. 05414338 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
36 x 15 mL Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-414-338 36 x 15 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-414-338 Supplier Eppendorf™ Supplier No. 5820774002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use with Eppendorf Rotors and Centrifuges

  • Accessory for Eppendorf liquid handling equipment
TRUSTED_SUSTAINABILITY

Specifications

Type Steel Sleeves including Adapter for Rotor
Material Steel
Capacity 36 x 15 mL Tubes
Max. Tube Diameter 16 mm
Max. Tube Length 100 mm
For Use With (Equipment) Rotor F-35-48-17
Description Steel sleeves including adapter for rotor
For Use With (Application) Blood Collection Tube
No. per Pack 24/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.