Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge SpinPro 6 R - Benchtop Centrifuge
GREENER_CHOICE

Catalog No. 14278197 Shop All Eppendorf North America Products
Change view
Click to view available options
Max. RCF:
20,018 x g
4,300 x g (w/ incl. rotor)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. RCF
14-278-197 20,018 x g
14-278-117 4,300 x g (w/ incl. rotor)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-278-197 Supplier Eppendorf™ Supplier No. 5960000031
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Refrigerated centrifuge combines versatile rotors, ergonomic one-touch operation, and intuitive digital control with LIMS-ready documentation and rotor lifetime tracking. CO2-based cooling supports compliant and sustainable centrifugation.

  • Large 7-inch VisioNize™ touch display with intuitive control software
  • High centrifugation speed of up to 20,000 x g (13,500 rpm)
  • Up to 2 L capacity
  • Swing-bucket rotors with RFID technology and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors with RFID technology for high-speed molecular biology applications in tubes from 1.5 mL to 250 mL
  • Sustainable CO2-based cooling with a temperature range from -11°C to 40°C
  • Automatic rotor recognition, rotor-lifetime management and imbalance detection for maximum operational safety
  • User management with multiple authorization levels and RFID-based user login
  • Automatic lid drive for safe and ergonomic handling, aerosol-tight Eppendorf QuickLock® Pro lids for fast and ergonomic one-hand operation
  • Connectivity to Eppendorf VisioNize™ and LIMS
TRUSTED_SUSTAINABILITY

Specifications

Controller Type Touch Display
Capacity 2 x 1 L
Max. RCF 20,018 x g
Max. Speed 13,500 rpm
Refrigerated Yes
Green Features CO2 Cooling
Model SpinPro 6 R
Noise Level <62 dB
Profile (Acceleration/Braking) 9/10
Program Storage 99
Rotor Included No
Run Time 1 sec. to 99 hr. 59 min. 59 sec.
Warranty 3 Years
Dimensions (L x W x H) Exterior 27.8 x 29.3 x 15.2 in.
Net Weight 220 lb.
Electrical Requirements 120/50 V
Voltage 120 V
Wattage 2160 W
Frequency 50/60 Hz
Plug Type Type B
Product Type Benchtop Centrifuge
Display Type 7 in. Touch Display
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.