Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Centrifuge Tube
GREENER_CHOICE

Catalog No. 01257606 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-257-606 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-606 Supplier Corning™ Supplier No. 431668
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Does not include a cap

  • Material: Polyethylene terephthalate (PET)
  • Capacity: 15 mL
  • Bottom style: Conical
  • Cap style: Plug seal
  • Maximum RCF: 3,600
  • Sterile
  • Nonpyrogenic
  • RNase- and DNase-free
  • Working temperature range: 0°C to 40°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 15 mL
Material Plastic
For Use With Centrifuges
Sterility Sterile
Closure Included No
Product Type Centrifuge Tube
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.