Learn More
StatLab Centrifuge Tube

Description
- Graduated
- Conical bottom
- Translucent polypropylene, packed in styrofoam racks
- Screw-on caps provide firm, leak-resistant fit
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| Includes | 50 mL Sterile Centrifuge Tubes |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Shape | Cylindrical |
| Bottom Shape | Conical |
| Closure Type | Screw Cap |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.