Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Centrifuge Tube Boxes
SDPSCI_ED

Catalog No. p-4431207 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Holds:
(36) 15 mL Centrifuge Tubes
16.0 50 mL Centrifuge Bottles
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S06977 (36) 15 mL Centrifuge Tubes
S06978 16.0 50 mL Centrifuge Bottles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S06977 Supplier United Scientific Supplies Supplier No. P20604
Only null left
Add to Cart
Add to Cart

Durable alternative to foam racks.

  • Polypropylene
  • Autoclavable
  • Dimensions: 5.7L x 5.7 W x 4.9 in.H (14.5 x 14.5 x 12.5cm)

Specifications

Autoclavable Autoclavable
Color Blue
For Use With (Equipment) 15 mL Centrifuge Tubes
Type Tube Rack
Holds (36) 15 mL Centrifuge Tubes
Material Polypropylene
Dimensions (L x W x H) 5.7 x 5.7 x 4.9 in. (14.5 x 145 x 12.5 cm)
Length (English) 5.7 in.
Length (Metric) 14.5 cm
Width (English) 5.7 in.
Width (Metric) 145 cm
Height (English) 4.9 in.
Height (Metric) 12.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.