Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Centrifuge Tube, Non-sterile
SCI_ED

Catalog No. p-7116280 Shop All GSC Products
Encompass
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
50 mL
No. per Pack:
50
500
1000

GSC Centrifuge Tubes hold various liquid mixtures or liquids containing suspended solids to be spun and separated in a centrifuge. Graduated with a frosted writing area.

Specifications

Color Natural
Capacity (Metric) 0.5 mL
Material Polypropylene
No. per Pack 1000
Quantity 1
Autoclavable Not Autoclavable
Length (Metric) 30 mm
Closure Included Yes
Writing Area Yes
Graduations 0.1 to 0.5 mL
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.