Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CentriPAK™ Accessory for Sorvall BIOS 16 Bioprocessing Centrifuge

Catalog No. 75003889
Change view
Click to view available options
Description:
CentriPAK BPC Adapter
CentriPAK BPC Adapter Rack
CentriPAK BPC Clip
CentriPAK BPC Hanging Rack
Material:
Polyethylene
Polypropylene
Stainless Steel
Autoclavable:
Autoclavable
Not Autoclavable
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Material Autoclavable
75-003-889 CentriPAK BPC Adapter Rack Stainless Steel Not Autoclavable
75-003-873 CentriPAK BPC Adapter Polypropylene Autoclavable
75-003-886 CentriPAK BPC Clip Polyethylene Not Autoclavable
75-003-892 CentriPAK BPC Hanging Rack Stainless Steel Not Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 75-003-889 Supplier Thermo Scientific™ Supplier No. 75003889
Add to Cart
Add to Cart
This item is not returnable. View return policy

Thermo Scientific™ CentriPAK™ Accessory, designed for use with CentriPAK BioProcess Container (BPC) which is providing a single-use, sterilized, closed system for cell culture separations in the bioprocessing industry.

Accessory for Thermo Scientific™ CentriPAK™ BioProcess Container (BPC). CentriPAK BPC is designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) enables you to:

  • Reduce cross-contamination risk while separating cell cultures
  • Perform gentle, high-throughput and high-efficiency harvesting through centrifugation
  • Eliminate post-use cleaning steps required with reusable containers
  • Meet rigorous quality control and assurance practices for the manufacture of industry-standard material components and aseptic product contact film
TRUSTED_SUSTAINABILITY

Specifications

Type CentriPAK Accessory
Product Line Polaris
Material Stainless Steel
Capacity 6 x 2000 mL, 8 x 2000 mL
Autoclavable Not Autoclavable
For Use With (Equipment) CentriPAK BioProcess Container
Description CentriPAK BPC Adapter Rack
Length (Metric) 54.9 cm
Height (Metric) 16.2 cm
Width (Metric) 21.4 cm
Certifications/Compliance No
No. per Pack 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.