Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ Aqueous, Acid and Solvent Systems
SDP

Catalog No. p-3018049 Shop All Labconco Corporation Products
Change view
Click to view available options
Chamber Material:
PTFE-coated Aluminum
Frequency:
50 Hz
60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chamber Material Frequency
16-108-359 PTFE-coated Aluminum 60 Hz
16-108-358 PTFE-coated Aluminum 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-108-359 Supplier Labconco™ Supplier No. 7983012
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

  • Benchtop concentrator, cold trap, chemical trap insert and canister, vacuum tubing, clamps, 12 to 13mm rotor

Requires

Vacuum pump is required for all systems; see Fisher Scientific Maxima™ C-line Pumps in the Pumps Section.

With clear canister and acid, moisture, or solvent insert to provide additional vacuum pump protection

Rotor holds forty 1.5/2.0mL microcentrifuge tubes or up to one hundred 12 to 13mm dia. tubes.

Order Info

Available in 115V and 230V models.

Specifications

Chamber Material PTFE-coated Aluminum
Model CentriVap
Temperature Range (Metric) 100°C
Volume (Metric) 25 mL
Displacement 34 or 195 L/min.
Includes Benchtop concentrator, cold trap, clear canister, moisture insert, up to one hundred 12 to 13mm dia. tubes 12 to 13mm rotor, Glass trap, vacuum tubing and 6 clamp
Max. Vacuum 12 or 2 x 10-3mbar
Plug Type NEMA 6-15
Pump Type Diaphragm or Rotary Vane
Type Cold Trap Condenser
Electrical Requirements 230 V 60 Hz
Voltage 230 V
Amperage 6 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.