Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap Complete Acid-Resistant Vacuum Concentrator
GSA_VASDP

Catalog No. 10305208 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
10-305-208 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 10-305-208 Supplier Labconco™ Supplier No. 7315021

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

The all-in-one CentriVap Complete Vacuum Concentrator houses every component you need to begin processing multiple samples; vacuum concentrator, -50°C cold trap, diaphragm pump, rotor and CentriZap strobe light.

  • The all-in-one CentriVap Complete Vacuum Concentrator houses every component you need to begin processing multiple samples:
    • Vacuum concentrator
    • -50°C cold trap
    • Diaphragm pump
    • Rotor
    • CentriZap strobe light
  • Just add your samples in the containers of your choice and start concentrating.
  • Using centrifugal force, vacuum and controlled heat, the CentriVap Complete speeds concentration of samples used in a variety of applications found in molecular biology, proteomics, genomics, cell biology, microbiology, biochemistry, drug discovery and analytical chemistry.
  • Acid-resistant models are available for corrosive chemical use.
  • Other models feature Heat Boost, which surrounds the chamber wall, to further speed evaporation of high boiling point solvents.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Model Centrivap
Type Benchtop
Voltage 115 V
Frequency 60 Hz
Chamber Material PTFE-coated
Description Glass Lid
Amperage 12 A
Plug Type US-Plug
Dimensions (L x W x H) 26.1 x 22.7 x 16.9 in. (66.3 x 57.7 x 42.9 cm)
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.