Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ Complete Concentrator
GSA_VASDP

Catalog No. 10269702 Shop All Labconco Corporation Products
Change view
Click to view available options
Type:
Heat Boost Included
Electrical Requirements:
115 V 60 Hz 12 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Electrical Requirements
10-269-702 Heat Boost Included 115 V 60 Hz 12 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 10-269-702 Supplier Labconco™ Supplier No. 7315022

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Comes with everything needed to start processing

Uses a combination of centrifugal force, vacuum and heat to speed evaporation.

Includes:

  • Vacuum Concentrator
  • -50°C Cold Trap
  • Aluminum rotor holds 40 microcentrifuge tubes and 12-13mm tubes
  • Chemical-resistant diaphragm vacuum pump
  • CentriZap Strobe Light allows user to view samples while rotor is spinning and lid is closed

Molecular biology, proteomics, genomics, cell biology, microbiology, biochemistry, drug discovery and analytical chemistry

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Model Centrivap
Electrical Rating Domestic
Pump Type Diaphragm
Certifications ETL
Type Heat Boost Included
Frequency 60 Hz
Includes Vacuum concentrator, -50°C cold trap, 40 x 12 to 13mm tubes Aluminum rotor, chemical resistant diaphragm vacuum pump, CentriZap strobe light, 300w heat boost
Voltage 115 V
Electrical Requirements 115 V 60 Hz 12 A
Amperage 12 A
Length (English) 22.7 in.
Height (English) 16.9 in.
Height (Metric) 42.9 cm
Length (Metric) 57.7 cm
Weight (English) 145 lb.
Weight (Metric) 66 kg
Width (Metric) 66.3 cm
Width (English) 26.1 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.