Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ Concentration Systems: Benchtop Concentrator with Glass Lid
GSA_VASDP

Catalog No. 16108338 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
115 V 50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
16-108-338 115 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-338 Supplier Labconco™ Supplier No. 7810014

Use centrifugal force, vacuum and heat to evaporate solvents rapidly from multiple biological or analytical samples

Benchtop Concentrator

  • Eliminates bumping and foaming, maximizes trace solute recovery
  • Microprocessor-controlled 300w heater covers ambient to 100°C in 1° increments
  • Optional Heat Boost™ surrounds chamber with extra controlled heat at programmed temperature, in closer proximity to sample
  • Electrical receptacle included for an accessory vacuum pump (available separately)
  • Vacuum delay prevents bumping by allowing rotor to achieve speed before applying vacuum
  • Quick-Start™ button starts rotor, heater, timers and pump
  • Quick-Stop™ system stops pump, opens vacuum release valve and stops rotor in seconds after time expires or RUN/STOP button is pressed
  • Memory stores nine user programs (temperature/heat time/run time); LCD shows operating parameters and programs
  • Compact, low-profile design
  • Choice of removable acrylic lid with large, durable lid seal, or glass lid for use with solvents that attack acrylics
  • Safety latch locks lid when rotor is turning, prevents start-up when lid is open
  • Corrosion-resistant sample chamber has epoxy finish for easy cleaning and decontamination
  • Microprocessor-controlled brushless motor runs at up to 1725rpm
  • Stacks on top of cold trap to save space
  • With 0.5 in. O.D. vacuum tube fitting

Order Info

Available in 115V and 230V models.

Compliance

ETL, ETL-C, and CE listed

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications CE, ETL, ETL-C
Closure Material Glass
Chamber Material Epoxy-coated Aluminum
Model CentriVap
Temperature Range (Metric) 100°C
Volume (Metric) 25 mL
Displacement 34 or 195 L/min.
Holds 4 Standard 96-well Plate or 2 Deep-well Plate
Includes Glass lid, 0.5 in. O.D. vacuum tube fitting
Material Epoxy-coated Aluminum
Max. Vacuum 12 or 2 x 10-3mbar
Memory 9 user set program
Motor Type Brushless
Operating Temperature 5°C to 40°C
Plug Type NEMA 5-15
Pump Type Diaphragm or Rotary Vane
Speed 1725rpm
Timer 1 to 999 min.
Total Count 132.0
Type Benchtop
Warranty 1 Year
Width (English) 14.7 in.
Width (Metric) 37.3 cm
Height (English) 11.7 in.
Height (Metric) 29.7 cm
Depth (English) 19.3 in.
Depth (Metric) 49 cm
Diameter (English) 12 in.
Diameter (Metric) 30.48 cm
Weight (English) 48 lb.
Weight (Metric) 22 kg
Electrical Requirements 115 V 50/60 Hz
Voltage 115 V
Amperage 12 A
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.