Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ Concentrator Accessory, High Capacity Micro Rotor
GSA_VASDP

Catalog No. 16108551 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
Aluminum
Anodized Aluminum
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
16-108-551 Aluminum
16-108-550 Anodized Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-108-551 Supplier Labconco™ Supplier No. 7553501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Labconco™ CentriVap™ Concentrators. Labconco™ CentriVap™ Concentrator Accessory, rotors are constructed of anodized aluminum and hold tubes at an angle to maximize surface area.

  • Available in standard, or with fluoropolymer resin coating that ensures resistance to acids
  • High capacity micro rotor holds up to 148 micro centrifuge tubes, 1.5mL or 2.0mL, and micro auto sample vials approx. 12mm in dia. x 35mm
  • High capacity micro rotors don't require lip on the tube and are perfect for vials

Warranty and Services

One year

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description 30.4 x 30.4 x 30.4cm (12 x 12 x 12 in.)
Material Aluminum
Type Micro Rotor
For Use With (Equipment) Labconco™ CentriVap™ Concentrator
Holds 1.5 mL or 2.0 mL Microcentrifuge Tubes, approx. 12 mm in dia. x 35 mm Micro Autosample Vials
Material (Coating) PTFE
Weight (English) 2.5 lb.
Weight (Metric) 1.1 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.