Learn More
Description
- Compact, bench top footprint
- Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
- Easily view, plot, and export sample run data for analysis and publication. CSV and PDF file formats supported.
- Large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
- Customize run parameters, record and download sample data, set up automated device alerts through Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
- Additional 300 W Heat Boost speeds chamber heating for faster sample processing and increased performance.
- Built in methods menu for processing common laboratory sample types. Includes modes for small-scale lyophilization and vacuum desiccation.
Specifications
Specifications
| Chamber Material | Epoxy-coated Aluminum |
| Model | CentriVap Pro |
| Temperature Range (Metric) | Ambient to 100°C |
| Volume (Metric) | Up to 50 mL |
| Plug Type | North American |
| Voltage | 115 V |
| Product Type | Vacuum Concentrator |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

