Learn More
CEP Bonded Sorbents

Description
- Durable, heavy-weight bonded pads absorb petroleum based liquids, but never water
- Great for when you don't need the extra absorbency or expense of a universal absorbent
- Fast-wicking fibers absorb up to 25 times their weight in hydrocarbon
- Ideal when you have to clean up oily spills or drips
- Material: meltdown polypropylene
Specifications
Specifications
| Color | White |
| Capacity (English) | 50 gal. |
| Capacity (Metric) | 189 L |
| Material | Polypropylene |
| Type | Bonded Sorbent Split Roll |
| For Use With (Application) | Ideal to clean up oily spills or drips |
| Packaging Quantity | 2/Cs. |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 150 ft. x 15 in. |
| Length (English) | 150 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.