Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Dripillow™ Berm
SDP

Catalog No. 191202564
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
22 x 22 x 3 in.
24 x 36 x 3 in.
24 x 54 x 3 in.
38 x 42 x 3 in.
Type:
Dripillow Spill Berm
Replacement Pad
Color:
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Type Color
19-120-2564 24 x 54 x 3 in. Dripillow Spill Berm Yellow
19-120-2566 22 x 22 x 3 in. Replacement Pad White
19-120-2567 24 x 36 x 3 in. Replacement Pad White
19-120-2565 38 x 42 x 3 in. Dripillow Spill Berm Yellow
19-120-2562 22 x 22 x 3 in. Dripillow Spill Berm Yellow
19-120-2563 24 x 36 x 3 in. Dripillow Spill Berm Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-120-2564 Supplier CEP Supplier No. 5670YE
Add to Cart
Add to Cart

Specifications

Color Yellow
Capacity (English) 3 gal.
Capacity (Metric) 11.3 L
Type Dripillow Spill Berm
For Use With (Application) Capturing small leaks, drips, with all fuels
Includes UV-protected pad, carrying case
Dimensions (L x W x H) 24 x 54 x 3 in.
Length (English) 24 in.
Length (Metric) 60.9 cm
Width (English) 54 in.
Width (Metric) 137.1 cm
Height (English) 3 in.
Height (Metric) 7.62 cm
Weight (English) 9 lb.
Weight (Metric) 4.08 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.