Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Oil-Only Blue Fine-Fiber Bonded Sorbents
SDP

Catalog No. 191305848
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
150 ft. x 30 in.
17 x 15 in.
300 ft. x 30 in.
Weight Capacity:
Heavyweight
Medium-weight
Single-weight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Weight Capacity
19-130-5848 150 ft. x 30 in. Medium-weight
19-130-5846 17 x 15 in. Single-weight
19-130-5847 150 ft. x 30 in. Heavyweight
19-130-5849 300 ft. x 30 in. Single-weight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-130-5848 Supplier CEP Supplier No. QBER144
Add to Cart
Add to Cart

Absorbent and perforated, allowing precise measurement

  • Control oversprays and spills with excellent absorbency
  • Perforation means extended use before disposal
  • Low-linting and maximum durability
  • Dimpled for faster adsorption
  • Ideal for heavy spills
  • Color: Blue

Specifications

Color Blue
Capacity (English) 58 gal.
Capacity (Metric) 219.5 L
Material Polypropylene Fiber
Type Universal Fine Bonded Sorbent Roll
For Use With (Application) Heavy spills, absorbent and perforated, allowing precise measurement
Weight Capacity Medium-weight
Dimensions (L x W) 150 ft. x 30 in.
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 30 in.
Width (Metric) 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.