Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Oil-Only Bonded Sorbents
SDP

Catalog No. 191500161
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
39 gal.
44 gal.
50 gal.
Dimensions (L x W):
150 ft. x 30 in.
17 x 15 in.
34 x 30 in.
Weight Capacity:
Heavyweight
Medium-weight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Weight Capacity
19-150-0161 44 gal. 17 x 15 in. Medium-weight
19-150-0165 39 gal. 150 ft. x 30 in. Heavyweight
19-150-0164 50 gal. 150 ft. x 30 in. Medium-weight
19-150-0163 44 gal. 34 x 30 in. Heavyweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-150-0161 Supplier CEP Supplier No. BEP100
Add to Cart
Add to Cart

Ideal for wiping applications

  • Sonic bonded to create stronger, more durable fiber without affecting adsorption
  • Fast-wicking fibers absorb up to 25 times their weight in hydrocarbons
  • Provide containment and absorption while repelling aquatic liquids

Specifications

Color White
Description Bonded for increased strength
Capacity (English) 44 gal.
Capacity (Metric) 166.5 L
Material Polypropylene
Type Bonded Sorbent Pad
Weight Capacity Medium-weight
Dimensions (L x W) 17 x 15 in.
Length (English) 17 in.
Length (Metric) 43.18 cm
Width (English) 15 in.
Width (Metric) 38 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.