Learn More
CEP Oil-Only Bonded Sorbents

Description
- Sonic bonded to create stronger, more durable fiber without affecting adsorption
- Fast-wicking fibers absorb up to 25 times their weight in hydrocarbons
- Provide containment and absorption while repelling aquatic liquids
Specifications
Specifications
| Color | White |
| Description | Bonded for increased strength |
| Capacity (English) | 50 gal. |
| Capacity (Metric) | 189 L |
| Material | Polypropylene |
| Type | Bonded Sorbent Roll |
| Weight Capacity | Medium-weight |
| Dimensions (L x W) | 150 ft. x 30 in. |
| Length (English) | 150 ft. |
| Length (Metric) | 45.7 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.