Learn More
CEP Oil Only Booms, Pillows and Socks

Description
- Hydrophobic, hydrophilic, static resistant
- Nonlinting or anti-shed netting
- Overlapping clips for deployment in any length
- Pillows and socks are ideal for catch basins and sumps
Specifications
Specifications
| Color | White |
| Capacity (English) | 32 gal. |
| Capacity (Metric) | 121.1 L |
| Material | Polypropylene |
| Type | Sorbent Boom |
| For Use With (Application) | Wastewater troughs, loading docks, ponds, rivers and oceans to absorb oily spills |
| Includes | Sock |
| Length (English) | 10 ft. |
| Length (Metric) | 3.04 m |
| Diameter (English) | 5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.