Learn More
CEP Oil Only Booms, Pillows and Socks

Description
- Hydrophobic, hydrophilic, static resistant
- Nonlinting or anti-shed netting
- Overlapping clips for deployment in any length
- Pillows and socks are ideal for catch basins and sumps
Specifications
Specifications
| Color | White |
| Capacity (English) | 18 gal. |
| Capacity (Metric) | 68.1 L |
| Material | Polypropylene |
| Type | Poly Sock Sorbent |
| For Use With (Application) | Oil spill control, skimming oil off water and for oil spill cleanup |
| Length (English) | 10 ft. |
| Length (Metric) | 3.04 m |
| Diameter (English) | 3 in. |
| Diameter (Metric) | 7.62 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.