Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Oil Only Booms, Pillows and Socks
SDP

Catalog No. 19056208
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
18 gal.
22 gal.
32 gal.
42 gal.
66 gal.
Type:
Poly Sock Sorbent
Sorbent Boom
Sorbent Pillow
Sorbent Sack Pillow
Diameter (English):
3 in.
5 in.
8 in.
14 in.
Length (English):
24 in.
25 in.
46 in.
10 ft.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Type Diameter (English) Length (English)
19-056-208 22 gal. Poly Sock Sorbent 3 in. 46 in.
19-056-206 42 gal. Sorbent Pillow 8 in. 24 in.
19-056-207 18 gal. Poly Sock Sorbent 3 in. 10 ft.
19-150-0153 66 gal. Poly Sock Sorbent 3 in. 46 in.
19-056-209 42 gal. Sorbent Sack Pillow 14 in. 25 in.
19-056-201 32 gal. Sorbent Boom 5 in. 10 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-056-208 Supplier CEP Supplier No. PS12
Add to Cart
Add to Cart

Variety of sorbents for all types of oil spills

  • Hydrophobic, hydrophilic, static resistant
  • Nonlinting or anti-shed netting
  • Overlapping clips for deployment in any length
  • Pillows and socks are ideal for catch basins and sumps

Specifications

Color White
Capacity (English) 22 gal.
Capacity (Metric) 83.2 L
Material Polypropylene
Type Poly Sock Sorbent
For Use With (Application) Oil spill control, skimming oil off water and for oil spill cleanup
Length (English) 46 in.
Length (Metric) 116.8 cm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.