Learn More
CEP Oil-Only Fine-Fiber Bonded Sorbents

Description
- Constructed of two layers of low-linting, fine-fiber polypropylene and ultrasonically bonded around a high-loft meltblown core
- Dimpled for faster adsorption—ideal for heavy spills
- Perforated to extend use before disposal
- Control oversprays and spills with excellent absorbency
Specifications
Specifications
| Color | White |
| Capacity (English) | 19 gal. |
| Capacity (Metric) | 71.9 L |
| Material | Polypropylene Fiber |
| Type | Bonded Sorbent Pad |
| For Use With (Application) | Heavy spills, keep floors clean, dry, and safe |
| Weight Capacity | Medium-weight |
| Dimensions (L x W) | 17 x 15 in. |
| Length (English) | 17 in. |
| Length (Metric) | 43.18 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.