Learn More
CEP Oil-Only Laminated Sorbents

Specifications
Specifications
| Color | White |
| Description | Bonded for added strength |
| Capacity (English) | 50 gal. |
| Capacity (Metric) | 189 L |
| Material | Polypropylene Fiber |
| Type | Laminated Sorbent Roll |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 150 ft. x 15 in. (45.7 m x 38 cm) |
| Length (English) | 150 ft. |
| Length (Metric) | 45.7 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.