Learn More
CEP Oil Only Pads and Rolls

Description
- Constructed of meltblown polypropylene fibers for cost-effective adsorption
- Fast-wicking fibers absorb up to 25 times their weight in hydrocarbon
- Choice of pads and rolls with varying sorbing capacities
Specifications
Specifications
| Capacity (English) | 44 gal. |
| Capacity (Metric) | 166.5 L |
| Material | Polypropylene Fiber |
| Type | Sorbent Pad |
| For Use With (Application) | Fast-wicking fibers absorb up to 25 times their weight in hydrocarbon |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 30 x 30 in. |
| Length (English) | 30 in. |
| Length (Metric) | 76.2 cm |
| Width (English) | 30 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.