Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Oil Only Pads and Rolls
SDP

Catalog No. 19500531
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
13.5 gal.
24 gal.
25.2 gal.
44 gal.
50 gal.
52 gal.
Dimensions (L x W):
150 ft. x 15 in.
17 x 15 in.
30 x 30 in.
300 ft. x 15 in.
Weight Capacity:
Heavyweight
Single-weight
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Weight Capacity
19-500-531 52 gal. 300 ft. x 15 in. Single-weight
19-057-831 24 gal. 17 x 15 in. Heavyweight
19-500-530 44 gal. 30 x 30 in. Heavyweight
19-150-0150 13.5 gal. 17 x 15 in. Single-weight
19-500-532 50 gal. 150 ft. x 15 in. Heavyweight
19-057-830 24 gal. 17 x 15 in. Single-weight
19-811-285 25.2 gal. 17 x 15 in. Single-weight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-500-531 Supplier CEP Supplier No. CEPR288
Add to Cart
Add to Cart

Contain and adsorb oils while repelling aquatic liquids

  • Constructed of meltblown polypropylene fibers for cost-effective adsorption
  • Fast-wicking fibers absorb up to 25 times their weight in hydrocarbon
  • Choice of pads and rolls with varying sorbing capacities

Specifications

Capacity (English) 52 gal.
Capacity (Metric) 196.8 L
Material Polypropylene Fiber
Type Sorbent Roll
For Use With (Application) Fast-wicking fibers absorb up to 25 times their weight in hydrocarbon
Weight Capacity Single-weight
Dimensions (L x W) 300 ft. x 15 in.
Length (English) 300 ft.
Length (Metric) 91.4 m
Width (English) 15 in.
Width (Metric) 38 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.