Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Q-Perforated Sorbents
SDP

Catalog No. 191500208
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
50 gal.
67 gal.
Width (English):
15 in.
30 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Width (English)
19-150-0208 50 gal. 15 in.
19-150-0210 67 gal. 15 in.
19-150-0207 67 gal. 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-150-0208 Supplier CEP Supplier No. UQ150SP
Add to Cart
Add to Cart

Fine fiber bonded pads and rolls

  • Control oversprays and spills with excellent absorbency
  • Perforation means extended use before disposal; allows you to take precisely the right amount
  • Low-linting and maximum durability
  • Dimpled for faster adsorption
  • Ideal for heavy spills
  • Weight: Heavy

Specifications

Color Gray
Capacity (English) 50 gal.
Capacity (Metric) 189 L
Material Polypropylene
Type Universal Sorbent Split Roll
For Use With (Application) Ideal for heavy spills
Weight Capacity Heavyweight
Dimensions (L x W) 150 ft. x 15 in. (45.7 m x 38 cm)
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 15 in.
Width (Metric) 38 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.