Learn More
CEP Universal Fine-Fiber Bonded Sorbents

Description
- Made of meltblown ultrasonically bonded polypropylene fibers; dimpled for added strength
- Ideal for wiping and MRO applications
- Control oversprays and spills with excellent absorbency
- Keep floors clean, dry, and safe
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 57 gal. |
| Capacity (Metric) | 215.7 L |
| Material | Polypropylene |
| Type | Universal Sorbent Roll |
| For Use With (Application) | Ideal for wiping and MRO applications, the universal gray color camouflages oil and grease |
| Packaging Quantity | 1 Roll |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 300 ft. x 30 in. |
| Length (English) | 300 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.