Learn More
CEP Universal Gray Fine-Fiber Bonded Sorbents

Specifications
Specifications
| Color | Gray |
| Material | Polypropylene |
| Type | Universal Sorbent Roll |
| For Use With (Application) | Ideal for heavy spills |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 150 ft. x 24 in. |
| Length (English) | 150 ft. |
| Length (Metric) | 45.7 m |
| Width (English) | 24 in. |
| Width (Metric) | 60.96 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.