Learn More
CEP Universal Green Fine-Fiber Sorbents

Description
Regular perforations allow users to take precisely the right amount.
- Dimpled for faster adsorption
- Ideal for heavy spills
- Low-linting and maximum durability
- Perforation means extended use before disposal
- Control oversprays and spills with excellent absorbency
Specifications
Specifications
| Color | Green |
| Capacity (English) | 50 gal. |
| Capacity (Metric) | 189 L |
| Material | Polypropylene |
| Type | Universal Sorbent Roll |
| For Use With (Application) | Ideal for heavy spills |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 150 ft. x 30 in. (45.7 m x 76.2 cm) |
| Length (English) | 150 ft. |
| Length (Metric) | 45.7 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.