Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Universal Industrial Rugs
SDP

Catalog No. 191500182
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 36 in.
150 ft. x 36 in.
18 in. x 150 ft.
18 in. x 300 ft.
18 x 18 in.
300 ft. x 36 in.
50 ft. x 36 in.
Style:
Cellulose Rag Rug
Cellulose Rag Split Rug
Industrial Squares
Poly-backed Rug
Split Rug
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Style
19-150-0182 100 ft. x 36 in. Poly-backed Rug
19-150-0187 18 x 18 in. Industrial Squares
19-150-0180 150 ft. x 36 in. Poly-backed Rug
19-150-0183 300 ft. x 36 in. Poly-backed Rug
19-150-0181 50 ft. x 36 in. Poly-backed Rug
19-150-0184 300 ft. x 36 in. Cellulose Rag Rug
19-150-0185 150 ft. x 36 in. Cellulose Rag Rug
19-150-0177 18 in. x 300 ft. Split Rug
19-150-0186 18 in. x 150 ft. Cellulose Rag Split Rug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-150-0182 Supplier CEP Supplier No. PBIR100
Add to Cart
Add to Cart

Specifications

Description Nonslip, Universal
Style Poly-backed Rug
Dimensions (L x W) 100 ft. x 36 in.
For Use With (Application) For use in high-traffic areas
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.