Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Universal Laminated Sorbents
SDP

Catalog No. 191500230
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
19 gal.
39 gal.
50 gal.
Length (English):
17 in.
150 ft.
Weight Capacity:
Heavyweight
Medium-weight
Width (English):
15 in.
30 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Weight Capacity Width (English)
19-150-0230 39 gal. 150 ft. Medium-weight 30 in.
19-150-0229 50 gal. 150 ft. Heavyweight 30 in.
19-150-0228 19 gal. 17 in. Medium-weight 15 in.
19-150-0231 50 gal. 150 ft. Heavyweight 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-150-0230 Supplier CEP Supplier No. UQER150SMS
Add to Cart
Add to Cart

Specifications

Color Gray
Capacity (English) 39 gal.
Capacity (Metric) 147.6 L
Material Polypropylene Fiber
Type Laminated Sorbent Roll
For Use With (Application) Clean up general spills or drips, laminated for maximum strength
Weight Capacity Medium-weight
Dimensions (L x W) 150 ft. x 30 in. (45.7 m x 76.2 cm)
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 30 in.
Width (Metric) 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.