Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Ceramic Magnetic Disk
SCI_ED

Catalog No. p-7146842 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric) Outer:
20 mm
25 mm
30 mm
Thickness (Metric):
4 mm
5 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Thickness (Metric)
S40914 20 mm 4 mm
S40917 25 mm 5 mm
S24395 30 mm 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S40914 Supplier Eisco™ Supplier No. CMDS20
Only null left
Add to Cart
Add to Cart

The Ceramic Magnetic Disk is economically priced and ideal for student use.

  • Ceramic disc magnets.
  • Economically priced.
  • Great for student use.
  • Available in different sizes.

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Color Black
Grade 7 to Undergraduate
For Use With (Application) Magnetism
Includes 1 Magnet
Material Iron, Ceramic
Quantity 1 Ea.
Weight (Metric) 0.05 g
Length (English) 0.8 in.
Length (Metric) 20 mm
Width (English) 0.8 in.
Width (Metric) 20 mm
Diameter (Metric) Outer 20 mm
Thickness (English) 0.16 in.
Thickness (Metric) 4 mm
Class Size 1 Lab Group
Product Type Magnetic Disk
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.