Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Ceramic Utility Blade

Catalog No. 18222849
Change view
Click to view available options
Product Type:
Pointed Tip
Serrated edge
Utility Blade, Rounded Tip
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18-222-849 Pointed Tip
18-222-821 Utility Blade, Rounded Tip
18-222-850 Serrated edge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-222-849 Supplier Slice™ Supplier No. 10525
Add to Cart
Add to Cart

Slice™ Ceramic Utility Blade cuts materials effectively but is much safer to touch than traditional blades

  • Replaceable blade
  • 2 dual-sided blades per pack
  • Finger-Friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Chemically inert, never rusts
  • Fewer blade changes = fewer injuries
  • Compatible with Slice 10490, 10491

Specifications

Product Type Pointed Tip
Length (English) 2.34 in.
Length (Metric) 59.50 mm
Material Zirconium Oxide
Color White
Dimensions (L x W) 59.5 x 19 mm
For Use With (Application) Safety Cutting
Includes 2 dual-sided blades per pack
No. per Pack 2 Pk.
Weight (English) 0.13 oz.
Weight (Metric) 3 g
Width (English) 0.75 in.
Width (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.