Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Certified Safety Certi-Strip Plastic Adhesive Bandages
SDP

Catalog No. 191302540
Change view
Click to view available options
Dimensions (L x W):
0.75 x 3 in.
1 x 3 in.
2 x 3 in.
Quantity:
16 Pk.
25 Pk.
45 Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-130-2540 0.75 x 3 in. 16 Pk.
19-808-903 2 x 3 in. 25 Pk.
19-808-906 1 x 3 in. 45 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-130-2540 Supplier Certified Safety Supplier No. 210005
This item is not returnable. View return policy

Provide firm, effective and sustained protection from minor cuts and scrapes

  • Designed with adhesive that sticks and will not hurt when removed
  • Variety of sizes to suit every need
  • Latex free

Specifications

Product Type Certi-strip Bandage
Length (Metric) 1.9 cm
For Use With (Application) Protects minor cuts and scrapes
Length (English) 0.75 in.
Material Plastic
Sterility Sterile
Quantity 16 Pk.
Style Standard
Dimensions (L x W) 0.75 x 3 in.
Width (English) 3 in.
Width (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.