Learn More
Certified Safety Certi-Strip Plastic Adhesive Bandages

Description
- Designed with adhesive that sticks and will not hurt when removed
- Variety of sizes to suit every need
- Latex free
Specifications
Specifications
| Length (Metric) | 5.1 cm |
| Length (English) | 2 in. |
| For Use With (Application) | Protects minor cuts and scrapes |
| Product Type | Certi-strip Bandage |
| Material | Plastic |
| Sterility | Sterile |
| Quantity | 25 Pk. |
| Size | X-Large |
| Dimensions (L x W) | 2 x 3 in. |
| Width (English) | 3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.