Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Certified Safety Certi-Strip™ Woven Adhesive Bandages
SDP

Catalog No. 19120413
Change view
Click to view available options
Dimensions (L x W):
1 x 3 in.
Quantity:
50 Pk.
8 Pk.
Style:
Fingertip
Knuckle
Standard
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity Style
19-120-413 1 x 3 in. 50 Pk. Standard
19-808-863 - 8 Pk. Knuckle
19-808-911 - 50 Pk. Fingertip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-120-413 Supplier Certified Safety Supplier No. 220260
This item is not returnable. View return policy

Provide elastic, effective and sustained protection from minor cuts and scrapes

  • Woven Certi-Strips stretch for more comfort
  • Adhesive that sticks and won't hurt when removed
  • Medium weight with extra-strength adhesive
  • Comes in standard sizes, as well as sizes for fingertip and knuckle
  • Latex free
  • Blue metal detector strips also available

Blue Medical Detector Strips (BMD)

  • Flexible, heavy-duty fabric that is easily visible in case of loss
  • Foil strip makes detection possible with most metal detectors

Specifications

Length (Metric) 2.5 cm
Length (English) 1 in.
For Use With (Application) Protects minor cuts and scrapes
Product Type Certi-strip Woven Bandage
Color Tan
Material Fabric
Sterility Sterile
Quantity 50 Pk.
Style Standard
Dimensions (L x W) 1 x 3 in.
Width (English) 3 in.
Width (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.