Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Certified Kong Toys on Chain, Black
SDP

Catalog No. p-7113046
Encompass
Change view
Click to view available options
Size:
X-Large
Height (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Height (English)
14-727-020 X-Large 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-727-020 Supplier Bio-Serv™ Supplier No. K1016
Only null left
Add to Cart
Add to Cart
  • Certified Red Kong with attached welded link,
    stainless steel chain with quick link (overall chain length - approximately 5.5 in. )
  • Fill with treats to promote mental and physical activity
  • Cagewasher safe

Specifications

Product Type Canine Toy
Color Black
Material Rubber
Size X-Large
Height (English) 5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.