Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Certified Lucky Clover Chew™
SDP

Catalog No. 14727076
Encompass
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-727-076 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-727-076 Supplier Bio-Serv™ Supplier No. K3485
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Certified (Contaminant Screened)
  • Made of durable polyurethane
  • Designed with a variety of raised textures to reduce tartar build-up and promote good dental health
  • Size and shape prevents falling through cage bars and clogging drains
  • Unique design encourages interaction
  • Cagewasher safe
  • 5 in. wide x 4.75 in. long x 1.5 in. thick

Specifications

Product Type Canine Chew Toy
Color Green
Material Polyurethane
Thickness (English) Wall 1.5 in.
Length (English) 4.75 in.
Width (English) 5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.