Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Certified Safety Certi-Rip Elastic Cohesive Bandages
SDP

Catalog No. 19808921
Change view
Click to view available options
Color:
Blue
Tan
Width (English):
1 in.
2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-808-921 Blue 2 in.
19-808-925 Tan 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-808-921 Supplier Certified Safety Supplier No. 228009

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

All-purpose, self-adhering bandage for quick, effective first aid

  • Easy to tear to the exact length desired
  • Sticks in wet or dry conditions
  • No need for clips — adheres to itself
  • For sprains and holding gauze in place
  • High-visibility blue version is ideal for use in the food industry

Specifications

Length (Metric) 4.5 m
Length (English) 5 yd.
Product Type Certi-rip Cohesive Bandage
For Use With (Application) For visibility in food industry, easy to, sticks in all conditions, no clips needed, for sprains and holding gauze in place
Color Blue
Material Elastic
Dimensions (L x W) 5 yd. x 2 in.
Width (English) 2 in.
Width (Metric) 5.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.