Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Cervical Spinal Column Model
SCI_ED

Catalog No. S80983 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80983 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80983 Supplier Walter Products™ Supplier No. B10261
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This replica of the cervical spinal column consists of the occipital plate and 7 cervical vertebrae. The intevertebral discs, spinal cord, vertebral arteries and cervical nerves are also shown.

  • Human cervical spinal column model for patient education and anatomical study
  • Model consists of seven cervical vertebrae, occipital plate, intervertebral discs, cervical nerves, vertebral arteries, and spinal cord for detailed examination
  • Mounted on stand for display
  • Labeled diagram include

Specifications

For Use With (Application) Education
Height (Metric) 19 cm
Includes Cervical spinal column & stand
Length (Metric) 11 cm
Material PVC
Quantity 1
Width (Metric) 11 cm
Product Type Model, Cervical Spinal Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.