Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Chain for Gas Cylinder Support Brackets

Catalog No. 19085856 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
Gas cylinder support brackets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-085-856 Gas cylinder support brackets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-856 Supplier Justrite™ Supplier No. 35368

Justrite™ Chain for Gas Cylinder Support Brackets improve safety for any installation

  • Include openings to retrofit secondary support chains, one chain for each cylinder strap
  • Type 316 stainless steel, 0.187in (5mm) proof coil chain
  • Chain allows links to lay flat against the cylinders, enabling a tighter fit and preventing damage to required labeling

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type Chain
Material Stainless Steel
Dimensions (L x W x H) 40 x 74 x 36 in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinder support brackets
Height (Metric) 25 mm
Length (English) 41 in.
Length (Metric) 1041 mm
Weight (English) 1 lb.
Width (Metric) 51 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.